1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
SS2100
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 15 lb Holding Weight
Mi Item #
03969099
MFR #
SS2100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC SS2100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
SS2100
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 15 lb Holding Weight
Mi Item #
03969099
MFR #
SS2100
Mfr description
SS2100 PAINT RACK MAGNET 7/8X1-5/8
Paint Rack magnet uses a 400 Stainless Steel channel covered with 300 stainless steel.
Use 1/4”-20 (m6) bolt or screws for mounting this non-corrosive 2-Pole assembly.
Maximum temperature 350°F (177°C). USA M.A.D.E.™
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Hold-Lbs
15 lb
Length
3-5/8 in
Thickness
5/8 in
Width
1-5/8 in
Details
Material Type
Ceramic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items