Motion
SS2103
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 10 lb Holding Weight
MI ITEM #03969100
MFR #SS2103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Horseshoe Type Magnet Assembly - Ceramic, 10 lb Holding Weight
MI ITEM #03969100
MFR #SS2103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS2103 PAINT RACK MAGNET 7/8X1-1/8
  • Paint Rack magnet uses a 400 Stainless Steel channel covered with 300 stainless steel.
  • Use 1/4”-20 (m6) bolt or screws for mounting this non-corrosive 2-Pole assembly.
  • Maximum temperature 350°F (177°C). USA M.A.D.E.™

Specifications

  • Material Type
    Ceramic
  • Hold-Lbs
    10 lb
  • Thickness
    5/8 in
  • Length
    3-5/8 in
  • Width
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text