1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
TH1200
Mag-Mate® Magnetic Tool Holder - 12 in Long, 2 in Deep, 120 lb Hold weight
Mi Item #
03969104
MFR #
TH1200
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC TH1200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
TH1200
Mag-Mate® Magnetic Tool Holder - 12 in Long, 2 in Deep, 120 lb Hold weight
Mi Item #
03969104
MFR #
TH1200
Mfr description
TH1200 TOOL HOLDER X 12.00 LG
Ideal for keeping tools or drill bits close at hand & organized!
Mount to walls, workbenches or even ladders. Great gift idea!
3/16" Mounting holes & screws provided
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
2 in
Hold-Lbs
120 lb
Length
12 in
Weight
2.00 lbs
Details
Material Type
Ceramic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items