Motion
WG250
Mag-Mate® Welding Magnet - 250 A, 35 lb Hold Weight
Mi Item #03969137
MFR #WG250
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Welding Magnet - 250 A, 35 lb Hold Weight
Mi Item #03969137
MFR #WG250

Mfr description
WG250 WELDERS GROUND MAGNET 250 AMP
  • Powerful magnet attaches securely to steel work surfaces
  • Spring loaded 1/2’’ dia. stud assures constant electrical ground contact
  • Release handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Height
    2-1/4 in
  • Hold-Lbs
    35 lb
  • Weight
    1.50 lbs

Details

  • Amperage
    250 A
  • Magnetic Material
    Ceramic
  • Stud Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)