1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
WS300
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 60 lb Hold Weight
Mi Item #
03969147
MFR #
WS300
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC WS300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
WS300
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 60 lb Hold Weight
Mi Item #
03969147
MFR #
WS300
Mfr description
WS300 WELDERS SQUARE 3-3/8 X 3-3/8
For fast set-up and accurate holding of steel at multiple angles
Finger hole(s) for safer and easier use
5/16” mounting holes for fixturing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
3-3/4 in
Hold-Lbs
60 lb
Thickness
3/4 in
Weight
0.70 lbs
Width
3-3/4 in
Details
Magnetic Material
Ceramic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items