1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
WS302
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 120 lb Hold Weight
MI ITEM #
03969148
MFR #
WS302
Price
$44.13
/each
Qty
Add to Cart
Previous Page
Home
INDUSTRIAL MAGNETICS INC WS302
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
WS302
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 120 lb Hold Weight
MI ITEM #
03969148
MFR #
WS302
Mfr description
WS302 WELDER SQUARE 3" DOUBLE
Ideal for welders that need fast set-up and accurate holding of steel at multiple angles
Hold work pieces at multiple angles
Finger hole(s) for safer and easier use
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$44
.13
/each
Add to Cart
Specifications
Dimensions
Height
3-3/4 in
Hold-Lbs
120 lb
Thickness
1-3/8 in
Weight
1.40 lbs
Width
7-5/8 in
Details
Holding Angles
Adjustable
Magnetic Material
Ceramic
Manufacturer Product Page
Click here
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items