Motion
WS400
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 75 lb Hold Weight
MI ITEM #03969149
MFR #WS400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 75 lb Hold Weight
MI ITEM #03969149
MFR #WS400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS400 WELDERS SQUARE 4"
  • For fast set-up and accurate holding of steel at multiple angles
  • Finger hole(s) for safer and easier use
  • 5/16” mounting holes for fixturing
  • Plated steel poles reduce rust

Specifications

  • Magnetic Material
    Ceramic
  • Hold-Lbs
    75 lb
  • Thickness
    3/4 in
  • Height
    4-3/8 in
  • Width
    3-3/4 in
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text