Motion
WS420
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 150 lb Hold Weight
Mi Item #03969151
MFR #WS420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 150 lb Hold Weight
Mi Item #03969151
MFR #WS420

Mfr description
WS420 WELDERS SQUARE 4" DOUBLE
  • Ideal for welders that need fast set-up and accurate holding of steel at multiple angles
  • Hold work pieces at multiple angles
  • Finger hole(s) for safer and easier use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4-3/8 in
  • Hold-Lbs
    150 lb
  • Thickness
    1-1/2 in
  • Weight
    2.80 lbs
  • Width
    3-3/4 in

Details

  • Holding Angles
    45 °, 90 °
  • Magnetic Material
    Ceramic
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)