Motion
WS820
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 325 lb Hold Weight
MI ITEM #03969152
MFR #WS820
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mag-Mate® Welding Magnet - Magnetic Square, Ceramic Material, 325 lb Hold Weight
MI ITEM #03969152
MFR #WS820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS820 WELDERS SQUARE 8" BIG DADDY
  • Ideal for welders that need fast set-up and accurate holding of steel at multiple angles
  • Hold work pieces at multiple angles
  • Finger hole(s) for safer and easier use
  • 5/16” Mounting holes for fixturing
  • Plated steel poles reduce rust
  • WS420, WS810 & WS820 models feature “Breakaway Handle”
  • Weld spatter and fuzz iron resistant covers on certain models

Specifications

  • Magnetic Material
    Ceramic
  • Hold-Lbs
    325 lb
  • Holding Angles
    45 °, 90 °
  • Thickness
    1-1/2 in
  • Height
    8 in
  • Width
    8 in
  • Manufacturer Product Page
  • Weight
    9.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text