Motion
YS2400
Magnetic Sweeper - Hanging Type, 24 in Magnet Width, 24-1/2 in Overall Width
MI ITEM #03969157
MFR #YS2400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Sweeper - Hanging Type, 24 in Magnet Width, 24-1/2 in Overall Width
MI ITEM #03969157
MFR #YS2400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YS2400 YARD SWEEPER X 24 LONG
  • Aluminum and stainless steel construction for outdoor use.
  • Hang the sweeper from vehicles, utility equipment or skid-steers.

Specifications

  • Depth
    5 in
  • Height
    2-11/16 in
  • Magnet Width
    24 in
  • Overall Width
    24-1/2 in
  • Weight
    35.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text