1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INDUSTRIAL MAGNETICS INC
YS4800
Magnetic Sweeper - Hanging Type, 48 in Magnet Width, 48-1/2 in Overall Width
Mi Item #
03969161
MFR #
YS4800
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
INDUSTRIAL MAGNETICS INC YS4800
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INDUSTRIAL MAGNETICS INC
YS4800
Magnetic Sweeper - Hanging Type, 48 in Magnet Width, 48-1/2 in Overall Width
Mi Item #
03969161
MFR #
YS4800
Mfr description
YS4800 YARD SWEEPER X 48 LONG
Aluminum and stainless steel construction for outdoor use.
Hang the sweeper from vehicles, utility equipment or skid-steers.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
5 in
Height
2-11/16 in
Magnet Width
48 in
Overall Width
48-1/2 in
Weight
52.00 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items