Motion
KK20-2GD 1K

MORSE
KK20-2GD 1K

Cam Clutch - KK Series Series, 20 mm Bore Diameter, 1.85 in Overall Diameter, Torque Capacity 45, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #03969187
MFR #KK20-2GD 1K
Price$953.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
KK20-2GD 1K

Cam Clutch - KK Series Series, 20 mm Bore Diameter, 1.85 in Overall Diameter, Torque Capacity 45, Operation Mode: Backstopping, Indexing, Overrunning
MI ITEM #03969187
MFR #KK20-2GD 1K

Mfr description
2657146
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.09/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Size
    20 mm
  • Overall Diameter
    1.85 in
  • Overall Width
    0.748 in
  • Weight
    0.33 lbs

Details

  • Bearing Support
    No
  • Drag Torque
    0.0103 ft-lbs
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KK20-2GD 1K
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288927433
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    3000
  • Over Running Rpm Outer Race
    1600
  • Radial Dynamic Load Capacity
    1910.9
  • Radial Static Load Capacity
    1101.6
  • Series
    KK Series
  • Torque Capacity
    45
  • UPC_NO
    662288927433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)