Motion
IN1-20
Rad-Infinity Safety Glasses - Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03969246
MFR #IN1-20
List Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rad-Infinity Safety Glasses - Scratch Resistant, Smoke Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03969246
MFR #IN1-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.18/each for your price

Overview

Mfr description
IN1-20 SAFETY GLASSES(SMOKE)

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Rad-Infinity
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Includes
    Cord
  • Frame Color Family
    Black
  • Lens Color Family
    Smoke
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text