Motion
HP7703-15IN

REXNORD INC
HP7703-15IN

LBPHP7703-15 Rexnord MatTop® 7703 Series Low Backline Pressure Chain
MI ITEM #03969337
MFR #HP7703-15IN
Price$274.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP7703-15IN

LBPHP7703-15 Rexnord MatTop® 7703 Series Low Backline Pressure Chain
MI ITEM #03969337
MFR #HP7703-15IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$274.22/ft

Specifications

Dimensions

  • Chain Pitch  
    1.0000 in
  • Mat Thickness  
    32.6 mm
  • Minimum Backflex Radius
    2 in

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    HP
  • Chain Number
    7703
  • Component Style
    Straight Running
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F

Overview

Mfr description
LBPHP7703-15 HP7703-15
  • HP7703 15 Inch Wide MatTop® Chain Molded in Brown High Performance Material
  • Assembled With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought