Motion
43904
Ball End Mills - 59B Series, 10 mm Mill Dia., 25 mm Cutting Length, 10 mm Shank Dia., 3.9370 in, 100 mm Overall Length
Mi Item #03969391
MFR #43904
Price$169.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - 59B Series, 10 mm Mill Dia., 25 mm Cutting Length, 10 mm Shank Dia., 3.9370 in, 100 mm Overall Length
Mi Item #03969391
MFR #43904

Mfr description
43904 SE M10 2F 25C 100L 10S C E/M
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.48/each

Specifications

Dimensions

  • Length of Cut  
    25 mm
  • Mill Diameter  
    10 mm
  • Overall Length
    3.9370 in, 100 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    59B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)