Motion
11380-00000-20

3M
11380-00000-20

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black, Black, Silver, Silver Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #03970423
MFR #11380-00000-20
Price$11.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11380-00000-20

Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Black, Black, Silver, Silver Frame/Temple Color, Polycarbonate, Universal Size, 0 Diopter Lens
Mi Item #03970423
MFR #11380-00000-20

Mfr description
62052 BX PROTECTIVE EYEWEAR CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sleek, contoured design combines style and function
  • Soft nose bridge offers pleasant extended wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.68/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.153 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Lens angle adjustment
  • Description
    3Mtm Bxtm Protective Eyewear 11380-00000-20, Clear Anti-Fog Lens, Silver/Black Frame, 20 Ea/Case
  • Diopter Lens
    0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Silver
  • Frame Color Family
    Multicolor
  • Frame Style
    Half-frame
  • Frame Temple Color
    Black, Black, Silver, Silver
  • Frame Temple Material
    Plastic
  • Frame Type
    Half Frame
  • Group & Class
    Value
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    11380-00000-20
  • Manufacturer Upc Number
    10078371620520
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    BX
  • Series
    BXTM
  • Specialty Features
    Adjustable Temples, Anti Fog, Soft Nose Bridge
  • Standards Met
    ANSI Z87.1-2003, ANSI Z87.1-2015, CSA Z94.3
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Gray, Silver
  • Temple Style
    Adjustable
  • Type
    Safety Glasses
  • UPC_NO
    10078371620520
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)