Motion
11376-00000-20

3M
11376-00000-20

Safety Glasse - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #03970425
MFR #11376-00000-20
Price$23.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11376-00000-20

Safety Glasse - Anti-Fog, Clear Lens, Silver Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
Mi Item #03970425
MFR #11376-00000-20

Mfr description
62048 BX READER PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sleek, contoured design combines style and function
  • Magnifying +1.5 diopters combine eye protection with reading enhancement
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.77/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.434 lb

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft adjustable nose bridge
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Silver/Black
  • Frame Color Family
    Metallic
  • Frame Style
    Half-frame
  • Frame Temple Color
    Silver
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11376-00000-20
  • Manufacturer Upc Number
    10078371620483
  • Product Line
    BX
  • Series
    BX
  • Temple Adjustment
    Adjustable Temples
  • Temple Color
    Black, Silver
  • Type
    Safety Readers
  • UPC_NO
    10078371620483
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)