Motion
62388 CENTURION SAFETY IMPACT GOGGLE 452AF 40301-00000-10 CLEAR ANTI-FOG LE

3M
62388 CENTURION SAFETY IMPACT GOGGLE 452AF 40301-00000-10 CLEAR ANTI-FOG LE

3M™ Centurion™ Safety Impact Goggle 452AF, 40301-00000-10 Clear Anti-Fog Lens 10 ea/case
Mi Item #03970428
MFR #62388 CENTURION SAFETY IMPACT GOGGLE 452AF 40301-00000-10 CLEAR ANTI-FOG LE
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62388 CENTURION SAFETY IMPACT GOGGLE 452AF 40301-00000-10 CLEAR ANTI-FOG LE

3M™ Centurion™ Safety Impact Goggle 452AF, 40301-00000-10 Clear Anti-Fog Lens 10 ea/case
Mi Item #03970428
MFR #62388 CENTURION SAFETY IMPACT GOGGLE 452AF 40301-00000-10 CLEAR ANTI-FOG LE

Mfr description
62388 CENTURION SAFETY IMPACT GOGGLE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.47/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Fit
    Regular
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    10078371623880
  • Product Line
    Centurion 452AF
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • UPC_NO
    10078371623880
  • UV Protection
    Provides UV Protection
  • Ventilation
    Direct Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)