Motion
11436-00000-20

3M
11436-00000-20

Nuvo™ Safety Glasses - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #03970432
MFR #11436-00000-20
Price$26.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11436-00000-20

Nuvo™ Safety Glasses - Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size, 2.5 Diopter Lens
MI ITEM #03970432
MFR #11436-00000-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.91/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.3 lb

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Comfort Features
    Soft adjustable nose bridge
  • Diopter Lens
    2.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Gray
  • Frame Color Family
    Gray
  • Frame Style
    Half-frame
  • Frame Temple Color
    Gray
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11436-00000-20
  • Manufacturer Upc Number
    10078371620643
  • Product Line
    Nuvo
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Readers
  • UPC_NO
    10078371620643
  • UV Protection
    Yes

Overview

Mfr description
62064 NUVO READER PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded-in magnifying +2.5 diopters combine eye protection with reading enhancement
  • “Retro” styling gives the glasses a nostalgic look
  • Integral brow bar and side shields offer additional protection
  • Dual lens profile in a one-piece lens design combines style with durability
  • Polycarbonate lenses absorb 99.9% UV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought