Motion
62389 CENTURION SAFETY SPLASH GOGGLE 454 40304-00000-10 CLEAR LENS

3M
62389 CENTURION SAFETY SPLASH GOGGLE 454 40304-00000-10 CLEAR LENS

3M™ Centurion™ Safety Splash Goggle 454, 40304-00000-10 Clear Lens 10 ea/case
Mi Item #03970434
MFR #62389 CENTURION SAFETY SPLASH GOGGLE 454 40304-00000-10 CLEAR LENS
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62389 CENTURION SAFETY SPLASH GOGGLE 454 40304-00000-10 CLEAR LENS

3M™ Centurion™ Safety Splash Goggle 454, 40304-00000-10 Clear Lens 10 ea/case
Mi Item #03970434
MFR #62389 CENTURION SAFETY SPLASH GOGGLE 454 40304-00000-10 CLEAR LENS

Mfr description
62389 CENTURION SAFETY SPLASH GOGGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wide-angle wraparound lens and frame for good peripheral vision
  • Indirect venting system to minimize fogging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Fit
    Regular
  • Frame Color
    Transparent
  • Lens Coating
    Uncoated
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    10078371623897
  • Product Line
    Centurion 454
  • Product Types
    Safety Goggle
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UPC_NO
    10078371623897
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)