Motion
62137 SAFETY IMPACT GOGGLE 332 CLEAR LENS

3M
62137 SAFETY IMPACT GOGGLE 332 CLEAR LENS

3M™ 332 Impact Safety Goggles 40650-00000-10, Clear Lens, 10 EA/Case
Mi Item #03970440
MFR #62137 SAFETY IMPACT GOGGLE 332 CLEAR LENS
Price$6.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
62137 SAFETY IMPACT GOGGLE 332 CLEAR LENS

3M™ 332 Impact Safety Goggles 40650-00000-10, Clear Lens, 10 EA/Case
Mi Item #03970440
MFR #62137 SAFETY IMPACT GOGGLE 332 CLEAR LENS

Mfr description
62137 SAFETY IMPACT GOGGLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Economical goggle
  • Direct venting system that circulates air and helps minimize fogging
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.54/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Fit
    Regular
  • Frame Color
    Transparent
  • Lens Coating
    Uncoated
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    10078371621374
  • Product Line
    332 Impact Goggle
  • Product Types
    Safety Goggle
  • Protection Type
    Impact
  • Type
    Safety Goggles
  • UPC_NO
    10078371621374
  • UV Protection
    Provides UV Protection
  • Ventilation
    Direct Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)