Motion
82701-00000

3M
82701-00000

Faceshield - Polycarbonate Material, Transparent Color, 9 x 14-1/2 x 0.08 in Window
Mi Item #03970462
MFR #82701-00000
Price$13.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82701-00000

Faceshield - Polycarbonate Material, Transparent Color, 9 x 14-1/2 x 0.08 in Window
Mi Item #03970462
MFR #82701-00000

Mfr description
82701 CLEAR POLYCARBONATE FACESHIELD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Helps workers see clearly
  • Mesh faceshield offers enhanced ventilation and face protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.04/each

Specifications

Dimensions

  • Weight
    4.8 lb
  • Window Dimensions
    9 x 14-1/2 x 0.08 in
  • Window Height
    9 in
  • Window Length
    14.5000 in
  • Window Thickness
    0.08 in
  • Window Width
    14-1/2 in

Details

  • Additional Details
    Visor Material: Polycarbonate | Shape: Molded | For Use With: 3MTM Headgear Systems
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Certification
    ANSI Z87.1
  • Comp
    3M Headgear
  • Manufacturer Upc Number
    10078371827011
  • UPC_NO
    10078371827011
  • Window Color
    Transparent
  • Window Material
    Polycarbonate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)