Motion
311-1252

3M
311-1252

Earsoft™ Corded Earplug - Corded, Yes, 33 dB, Yellow Plug Color
Mi Item #03970471
MFR #311-1252
Price$0.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
311-1252

Earsoft™ Corded Earplug - Corded, Yes, 33 dB, Yellow Plug Color
Mi Item #03970471
MFR #311-1252

Mfr description
11035 EAR EARSOFT YELLOW NEON BLASTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Poly bag keeps each pair of earplugs clean before use.
  • Regular size fits most earcanals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.79/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Cord Color
    Orange
  • Cord Material
    Vinyl
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Manufacturer Stock Number
    7000052721
  • Manufacturer Upc Number
    10080529110357
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Yellow
  • Plug Material
    Polyurethane
  • Plug Shape
    Taper End
  • Product Line
    Blasts, E-A-R, E-A-Rsoft, Yellow Neon
  • Standards Met
    CSA Class AL
  • Style
    Roll Down
  • UPC_NO
    10080529110357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)