Motion
36244
Vortec Pro Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03970804
MFR #36244
Your Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vortec Pro Cup Brush - Steel Material, Knotted - Partial Twist, 4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #03970804
MFR #36244

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.39/each(List $43.00)

Overview

Mfr description
36244 KNOT WIRE BRUSH
  • Provides an aggressive brushing action for general-purpose surface cleaning applications
  • Suitable for right angle grinder tool usage

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-1/4 in
  • Diameter
  • Number Of Rows
    1
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    012382362447
  • Max Rpm
    10200 rpm
  • Specification
    ANSI B165.1
  • Fill Material
    Steel
  • Brush Type
    Cup
  • Wire Type
    Knot
  • Fill Diameter
    0.025 in
  • Industry Use
    Manufacturing
  • Manufacturer Upc Number
    012382362447
  • Mounting Type
    Threaded Nut
  • Overall Length
    3.9500 in
  • Shank Thread Type
    UNC
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text