Motion
26192
Screwdriver Set - Tip Style: Phillips, Slotted, Precision Handle Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #03970824
MFR #26192
Price$37.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Precision Handle Handle, Round Blade Shape, Corrosion-Resistant, 5 Piece Set
MI ITEM #03970824
MFR #26192

Mfr description
26192 (5)PC SCREWDRIVER SET PR2893
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.23/each

Specifications

Dimensions

  • Blade Length
    150 Phillips mm, 150 Slotted mm
  • Tip Sizes
    #0 (Phillips), #1 (Phillips), 2.5 (Slotted) mm, 3 (Slotted) mm, 4 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Precision Handle
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    5
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705261928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)