Motion
26199
Screwdriver Set - Tip Style: Phillips, Slotted, Precision Handle Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #03970825
MFR #26199
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Precision Handle Handle, Round Blade Shape, Corrosion-Resistant, 8 Piece Set
Mi Item #03970825
MFR #26199

Mfr description
26199 (8)PC SCREWDRIVER SET W/PCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Blade Length
    40 Phillips mm, 40 Slotted mm, 50 Phillips mm, 50 Slotted mm, 60 Phillips mm, 60 Slotted mm
  • Tip Sizes
    #0 (Phillips), #00 (Phillips), #000 (Phillips), #1 (Phillips), 1 (Slotted) mm, 2 (Slotted) mm, 3 (Slotted) mm, 4 (Slotted) mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Precision Handle
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    8
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    084705261997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)