Motion
68108
Rotary Hammer Drill Bit - 1/8 in, Carbon Steel, 1/8 in Shank
MI ITEM #03970904
MFR #68108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Hammer Drill Bit - 1/8 in, Carbon Steel, 1/8 in Shank
MI ITEM #03970904
MFR #68108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68108 1/8"X3" CT MASONRY DRILL

Specifications

  • Drill Bit Size
  • Material
    Carbon Steel
  • Spiral Type
    Fast Spiral
  • Shank Type
    Plain Round
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Screw Anchor Bit
    Screw Anchor Bit
  • Finish Coating
    Uncoated
  • Series
    681
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text