Motion
73A-143-A1A
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/2 NPT Port, Carbon Steel Body, T Handle
MI ITEM #03970935
MFR #73A-143-A1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Manually Operated, 2-Way, 2000 psi Max, 1/2 NPT Port, Carbon Steel Body, T Handle
MI ITEM #03970935
MFR #73A-143-A1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
73A-143-A1A BALL VALVE
  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires -24 suffix)

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    2000 psi
  • Port Size
    1/2 NPT
  • Body Material
    Carbon Steel
  • Handle Style
    T Handle
  • Porting Style
    Standard Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 2000 psi, Steam - 150 psi
  • Product Types
    Ball Valve
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • O Ring Material
    RPTFE
  • Handle Material
    Stainless Steel w/ Vinyl Grip
  • Ball Material
    316 Stainless Steel
  • Stem Material
    316 Stainless Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    550 °F
  • Series
    73A-100
  • Options
    2.750 Stem Extension
  • Standards
    MSS SP-110 Compliant, AAR Approved #E999032
  • Overall Length
    2.23 in
  • Surface Finish
    Zinc Phosphate
  • Weight
    0.63 lbs
  • UPC_NO
    670750161780
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Type
    Ball Valve
  • Connection Type
    Female Thread Conical (NPT)
  • Temperature Range
    -20 to 550 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text