1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Magnolia Brush
3035
Broom Head - Threaded, Plastic Block Material, 8 in Broom Head Width, 2-1/2 in Bristle Length
Mi Item #
03971048
MFR #
3035
Price
$14.61
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Magnolia Brush 3035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnolia Brush
3035
Broom Head - Threaded, Plastic Block Material, 8 in Broom Head Width, 2-1/2 in Bristle Length
Mi Item #
03971048
MFR #
3035
Mfr description
3035 DECK BRUSH
Filling material is staple set in foam plastic block
Acid-resistant brushes
8” block with threaded handle hole will accommodate flo-thru handle
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.61
/each
Add to Cart
Specifications
Dimensions
Bristle Length
2-1/2 in
Broom Head Width
8 in
Details
Block Material
Plastic
Broom Handle Connection Type
Threaded
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items