Motion
VVQC2000-1A-S-C4

SMC CORP OF AMERICA
VVQC2000-1A-S-C4

Vqc1000/2000, Manifold Block Assembly - 5-Way, Manifold, 4 mm, BSPT Threads
Mi Item #03971139
MFR #VVQC2000-1A-S-C4
Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VVQC2000-1A-S-C4

Vqc1000/2000, Manifold Block Assembly - 5-Way, Manifold, 4 mm, BSPT Threads
Mi Item #03971139
MFR #VVQC2000-1A-S-C4

Mfr description
VVQC2000-1A-S-C4 MANIFOLD BLOCK
  • Manifold block for series VQC1000/2000 solenoid valves
  • Double or single wiring
  • Selectable metric and standard port sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.22/each

Specifications

Dimensions

  • Inlet Size
    0.1575 in
  • Outlet Size
    0.1575 in, 4 mm
  • Port Size
    4 mm
  • Port Size - Exhaust
    0.1575 in
  • Subplate Port Size
    4 mm

Details

  • Assembly Type
    Manifold Block Assembly
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQC2000
  • Manifold Port(s)
    0.1575 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Port Thread Standard
    Push-to-Connect
  • Proof Pressure
    +1.5 MPa
  • Series
    VQC
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Unit Specification
    Manifold
  • Valve Series
    VQC2000
  • Wiring Type
    Individual Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)