Motion
PVM106ER10GS02AAA2300000EAOA

VICKERS BY DANFOSS
PVM106ER10GS02AAA2300000EAOA

123AL00914A Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03971146
MFR #PVM106ER10GS02AAA2300000EAOA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM106ER10GS02AAA2300000EAOA

123AL00914A Hydraulic Axial Piston Pump - PVM, 106.5 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03971146
MFR #PVM106ER10GS02AAA2300000EAOA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVM098ML11GS02ABA28000000A0A
  • Adjustable Max Displacement Stop (Contains Single Shaft Seal)

Specifications

  • Series
    PVM
  • Displacement
    106.5 cm³/r
  • Pump Application
    Industrial
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J518 Flange
  • Inlet Port Size
    2.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Max Volume Stop
    With Max Volume Stop
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    1885 to 4641 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    3300 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    180 °F
  • Max Continuous Torque
    383 N-m
  • Connection Gender
    Female
  • Port Thread Size
    1 in;2-1/2 in
  • Maximum Flow Rate
    49 gpm
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text