Motion
L28-06A
Modular Air Lubricator - 3/4 NPT Port Size, Polycarbonate Bowl, 200 cfm Max Flow, 6.11 oz Oil Capacity
MI ITEM #03971292
MFR #L28-06A
Price$144.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Lubricator - 3/4 NPT Port Size, Polycarbonate Bowl, 200 cfm Max Flow, 6.11 oz Oil Capacity
MI ITEM #03971292
MFR #L28-06A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$144.92/each

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    None
  • Lubricator Type
    Standard
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    125 °F
  • Maximum Flow Rate
    200 cfm
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    32 °F
  • Oil Capacity  
    6.11 oz
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 125 °F
  • Recommended Lubricants
    SAE 10/150SSU
  • Series
    L28

Overview

Mfr description
L28-06A LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought