1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
197
Packaging Tape - Single-Sided, White Color, 90 in-lbs Tensile Strength, 55 m Long
MI ITEM #
03971347
MFR #
197
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Office and Packaging Tape
Packaging Tape
INTERTAPE POLYMER GROUP 197
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
197
Packaging Tape - Single-Sided, White Color, 90 in-lbs Tensile Strength, 55 m Long
MI ITEM #
03971347
MFR #
197
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
197 3/4 X 55 WHITE STRAPPING TAPE
Specifications
Backing Material
Polypropylene
Color
White
Elongation at Break
34 %
Length
55 m
Tensile Strength
90 in/lb
Thickness
0.07 mm
Width
3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought