Motion
WHXR124F35E6C WHXR 124 F35 EV6 COT

REXNORD INC
WHXR124F35E6C WHXR 124 F35 EV6 COT

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch
MI ITEM #03971394
MFR #WHXR124F35E6C WHXR 124 F35 EV6 COT
List Price$256.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124F35E6C WHXR 124 F35 EV6 COT

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch
MI ITEM #03971394
MFR #WHXR124F35E6C WHXR 124 F35 EV6 COT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$256.95/each for your price

Overview

Mfr description
WHXR124F35E6C WHXR 124 F35 EV6 COTTERED

Specifications

  • Engineering Chain Size & Pitch
    WHXR / 4.0000 in
  • UPC_NO
    793699954074
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Tensile Strength
    50500 lbs
  • Manufacturer Upc Number
    793699954074
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text