Motion
13728
Acclaim® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 Lft Long
MI ITEM #03971456
MFR #13728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acclaim® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 Lft Long
MI ITEM #03971456
MFR #13728

Mfr description
13728 ACCLAIM JUMBO JR BATH TISSUE
  • Our jumbo jr. bath tissue is an affordable choice for high-traffic areas, such as washrooms in hotels, office buildings, public facilities, schools, foodservice and healthcare facilities.
  • Each jumbo-sized roll delivers an economical 1,000 feet of tissue, which means reduced maintenance time and greater customer satisfaction by decreasing the chances of run-out during peak times.
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3.3 in
  • Maximum Roll Diameter
    9 in
  • Roll Length
    1000 Lft
  • Sheet Width
    3.500 in

Details

  • Color
    White
  • For Use With
    GP#56758, GP#58050, GP#58150, GP#58250, GP#58493
  • Manufacturer Product Page
  • Number of Rolls
    8
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • UPC_NO
    073310137285

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)