Motion
3525 3 3/16
Taper Lock Bushing - 3525 Series, 3.1875 in Bore, 3/4 x 3/8 in Keyway, CAST IRON Material
Mi Item #03971465
MFR #3525 3 3/16
Price$164.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3525 Series, 3.1875 in Bore, 3/4 x 3/8 in Keyway, CAST IRON Material
Mi Item #03971465
MFR #3525 3 3/16

Mfr description
3525 3 3/16 BUSHING TB
  • Tapered non- flanged split bushings utilize screws to tighten on the shaft, providing excellent clamping force
  • Used on sprockets, sheaves and pulleys to increase clamping force over standard bored-to-size product that only utilizes a keyway and setscrew to lock onto the shaft
  • Their small size and the convenience and advantages of tapered construction make them of great value on many devices for use on shafts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.17/each

Specifications

Dimensions

  • Barrel Diameter Large End
    5 in
  • Barrel Length
    2.5 in
  • Bolt Circle Diameter
    2.5000 in
  • Bore Diameter  
    3.1875 in
  • Bushing Size
    3525
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    2.5
  • Stocked Finished Bore
    3.1875 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    5.125 in
  • Storage Dimension Width
    5.125
  • Weight
    8.60 lbs

Details

  • Additional Details
    Taper-Lock Style
  • Bore Type
    Finished Bore
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3525 3 3/16
  • Material
    CAST IRON
  • Product Brochure
  • UPC_NO
    697950117119
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)