Motion
FHSR205-16-4X730

PEER BEARING CO (SKF)
FHSR205-16-4X730

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #03971560
MFR #FHSR205-16-4X730
Price$51.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
FHSR205-16-4X730

Flange-Mount Ball Bearing Unit - 1 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, RST Seal
Mi Item #03971560
MFR #FHSR205-16-4X730

Mfr description
FHSRR4X205-16 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.27/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.3750 in
  • Bore Diameter  
    1 in
  • Inner Ring Width
    0.7500 in
  • Overall Height  
    0.7500 in
  • Overall Length Diameter  
    4.5000 in
  • Overall Width
    2.5000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590280407
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    FHSR205-16
  • Seal Type
    RST
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106763932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)