Motion
TY100X100
Industrial Hose - 65 psi Working Pressure, Liquid Suction Type
Mi Item #03971603
MFR #TY100X100
Price$3.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 65 psi Working Pressure, Liquid Suction Type
Mi Item #03971603
MFR #TY100X100

Mfr description
TY100X100 TIGER YELLOW HOSE
  • Superior Rubber Compounds - Tigerflex™ uses only the best available EPDM compounds, which provide the ideal combination of light-weight, flexibility, durability and chemical resistance. Superior Flexibility - Our tests show up to 22% more flexible than the competition, especially in sub-zero weather! Tiger™ Yellow Hose is more flexible coming off the truck and easier to handle than other similar hoses. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces and around corners. Easy-to-handle. Convoluted Outer Cover - Provides increased hose flexibility. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.26/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Yellow
  • Hose Covering Material
    EPDM
  • Hose Type
    Liquid Suction
  • Manufacturer Upc Number
    822353135969
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger™ Yellow TY™ Series EPDM Suction Hose
  • Typical Applications
    Agriculture liquid fertilizers, Irrigation lines, Liquid manure handling, Marine bilge discharge, Pumps, rental and construction dewatering, Pumps, trash, Septic and wastewater handling, Used frack solution removal, Water suction - standard duty
  • UPC_NO
    822353135969
  • Working Pressure
    65 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)