Motion
PB-8A 1.00FB CLUTCH LH OIL

MORSE
PB-8A 1.00FB CLUTCH LH OIL

Cam Clutch - PB-8A Series, 1.0000 in Bore Diameter, 3.2500 in Overall Diameter, Torque Capacity 450 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #03971758
MFR #PB-8A 1.00FB CLUTCH LH OIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-8A 1.00FB CLUTCH LH OIL

Cam Clutch - PB-8A Series, 1.0000 in Bore Diameter, 3.2500 in Overall Diameter, Torque Capacity 450 ft-lbs, Operation Mode = Overrunning, Indexing, Backstopping
MI ITEM #03971758
MFR #PB-8A 1.00FB CLUTCH LH OIL

Mfr description
PB8A X 1.00 LH 173952 OIL FILLED
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Keyway Size
    1/4 x 1/8 in
  • Overall Diameter
    3.25 in
  • Overall Width
    3.5625 in
  • Snap Ring Groove Diameter
    1.696/1.686 in
  • Snap Ring Groove Width
    .056/.076 in
  • Weight
    4.84 lbs

Details

  • Additional Details
    PB series clutches are prelubricated with grease and are ready for installation. These units can be operated in ambient temperatures of +20° F to +125° F. All filler plugs are 1/4-28. All models have three filler holes at 120° except PB-3A, which has only one. Clutch models PB-5A through PB-16A can be oil lubricated by specifying on order.
  • Lubrication
    Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    PB-8A 1.00FB CLUTCH LH OIL
  • Manufacturer Product Page
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    650
  • Rotation
    LH
  • Series
    PB Series
  • Snap Ring
    RS175 - Not Furnished
  • Torque Capacity
    450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)