Motion
PB-8A 1.00FB CLUTCH RH OIL

MORSE
PB-8A 1.00FB CLUTCH RH OIL

173951 Cam Clutch - PB Series, 1.0000 Bore Diameter, 3.2500 in Overall Diameter, Torque Capacity 450 ft-lbs
MI ITEM #03971759
MFR #PB-8A 1.00FB CLUTCH RH OIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
PB-8A 1.00FB CLUTCH RH OIL

173951 Cam Clutch - PB Series, 1.0000 Bore Diameter, 3.2500 in Overall Diameter, Torque Capacity 450 ft-lbs
MI ITEM #03971759
MFR #PB-8A 1.00FB CLUTCH RH OIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PB8A X 1.00 RH 173951 OIL FILLED
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications. A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.

Specifications

  • Series
    PB Series
  • Bore Diameter
    1 in
  • Torque Capacity
    450
  • Overall Diameter
    3.25 in
  • Mode of Operation
    Backstopping, Indexing, Overrunning
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    650
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    3.5625 in
  • Rotation
    RH
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    PB-8A 1.00FB CLUTCH RH OIL
  • Manufacturer Upc Number
    662288867845
  • Weight
    3.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text