Specifications
Dimensions
- Weight0.10 lbs
Details
- Country of OriginJP
- Element MaterialBronze
- Element TypeCartridge
- Filter Rating40 µm
- Filter TypeIndustrial Filter
- SeriesE
- TypeHydraulic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)