Motion
02-175825
Modular Controls (Eaton) Screw-In Solenoid Valve - Solenoid Actuation, Reversible Action, 30 gpm Max Flow, Screw-in Cartridge
Mi Item #03971994
MFR #02-175825
Price$175.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Controls (Eaton) Screw-In Solenoid Valve - Solenoid Actuation, Reversible Action, 30 gpm Max Flow, Screw-in Cartridge
Mi Item #03971994
MFR #02-175825

Mfr description
02-175825 SV13-12-0-0-00
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.03/each

Specifications

Dimensions

  • Overall Height
    105 mm

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Fluid Comp
    Hydraulic Oil
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    02-175825
  • Max Operating Temperature
    +212 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    2
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)