1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
96828
PAINT RITER VAPM LT GRN/VAPM LT GRN
MI ITEM #
03972264
MFR #
96828
Price
$3.78
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Paint Markers
LA-CO IND INC, MARKAL 96828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
96828
PAINT RITER VAPM LT GRN/VAPM LT GRN
MI ITEM #
03972264
MFR #
96828
Mfr description
96828 LT.GREEN PAINT MARKER
14 standard and 4 fluorescent colors for improved mark identification, quality control, and parts inspection
Fast-drying, permanent paint for immediate handling reduces work downtime
Xylene-free formula for reduced user health risks
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$3
.78
/each
Add to Cart
Specifications
Dimensions
Height
0.875 in
Length
0.875 in
Tip Size
Medium
Weight
0.055 lbs
Width
5.75 in
Details
Color
Light Green
Country of Origin
US
Harmonization Code
9608200000
Includes Pocket Clip
Pocket Clip Included
UPC_NO
048615968285
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items