Motion
JRM4249-90UB7

TIMKEN
JRM4249-90UB7

Tapered Roller Bearing Assembly - 42 mm Bore
Mi Item #03972296
MFR #JRM4249-90UB7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM4249-90UB7

Tapered Roller Bearing Assembly - 42 mm Bore
Mi Item #03972296
MFR #JRM4249-90UB7

Mfr description
JRM4249 - 90UB7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Weight
    1.59 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Compatible Cone
    JRM4249
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893092874
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    JRM4200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)