Motion
SS5V1-16FD1-06B-N7

SMC CORP OF AMERICA
SS5V1-16FD1-06B-N7

SS5V1-16F/P*, 1000 Series, Cassette Base Manifold, D-sub Connector & Flat Ribbon Cable - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
Mi Item #03972328
MFR #SS5V1-16FD1-06B-N7
Price$227.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V1-16FD1-06B-N7

SS5V1-16F/P*, 1000 Series, Cassette Base Manifold, D-sub Connector & Flat Ribbon Cable - 4-Way, 2 Solenoid, Manifold, One-touch fitting for 1/4 in
Mi Item #03972328
MFR #SS5V1-16FD1-06B-N7

Mfr description
SS5V1-16FD1-06B-N7 MANIFOLD
  • Cassette base manifold for SV1000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$227.05/each

Specifications

Dimensions

  • Overall Height
    63 mm
  • Overall Length
    173 mm
  • Overall Width
    97.1 mm
  • Port Size
    One-touch fitting for 1/4 in

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Fluid Comp
    Air
  • For Use With Series
    SV1000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Solenoids
    2
  • Number Of Stations
    6
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Manifold
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV1000
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)