Motion
CL 1843 S

REXNORD INC
CL 1843 S

10084585 / CONN LINK 1843 S
Mi Item #03972497
MFR #CL 1843 S
Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 1843 S

10084585 / CONN LINK 1843 S
Mi Item #03972497
MFR #CL 1843 S

Mfr description
1843-MO-CL 1843 CONN LINK
  • Connecting Link For 1843 Carbon Steel Base Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.63/each

Specifications

Dimensions

  • Chain Pitch
    1843 / 1/2 in
  • Weight
    0.02 lb

Details

  • Chain Material
    Plastic
  • Country of Origin
    India
  • UPC_NO
    793699567083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)