Motion
PSM4050-30
Linear Sleeve Bearing - PSM Series, 40 mm Shaft Diameter, 50 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #03972556
MFR #PSM4050-30
Price$78.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSM Series, 40 mm Shaft Diameter, 50 mm Outside Diameter, 30 mm Overall Length, Closed
Mi Item #03972556
MFR #PSM4050-30

Mfr description
PSM4050-30 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.83/each

Specifications

Dimensions

  • Outside Diameter
    50 mm
  • Overall Length
    30 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Closed
  • Operating Temperature Range
    400 °F
  • Series
    PSM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)