Motion
D0319-28
Metric Double Bite Cutting Ring - Sleeve, Steel
Mi Item #03972606
MFR #D0319-28
Price$5.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Double Bite Cutting Ring - Sleeve, Steel
Mi Item #03972606
MFR #D0319-28

Mfr description
28MM MBT DOUBLE-BITE CUTTING RING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.86/each

Specifications

Dimensions

  • Overall Length
    11.0

Details

  • Adapter Type
    Metric Double Bite Cutting Ring
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Sleeve
  • Connection Type
    DIN 2353 Flareless Double Bite Tube Sleeve
  • Description Keyword
    Sleeve
  • End 1 Style
    Tube
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D0319-28
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    Zinc Nickel
  • Shape
    STRAIGHT
  • Type
    Double Bite Tube Sleeve
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)