Motion
EVS7-8-FG-S-3CVO-Q

SMC CORP OF AMERICA
EVS7-8-FG-S-3CVO-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted, Without Subplate, ISO Threads
MI ITEM #03972731
MFR #EVS7-8-FG-S-3CVO-Q
Price$177.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-8-FG-S-3CVO-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Base Mounted, Without Subplate, ISO Threads
MI ITEM #03972731
MFR #EVS7-8-FG-S-3CVO-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177.60/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 5599 1
  • Thread Standard
    ISO

Overview

Mfr description
EVS7-8-FG-S-3CVO-Q VALVE, ISO SGL SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought