Motion
SS5V3-W10CD-03B-N11

SMC CORP OF AMERICA
SS5V3-W10CD-03B-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #03972760
MFR #SS5V3-W10CD-03B-N11
Price$360.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V3-W10CD-03B-N11

SV 4/5 PORT SOLENOID VALVE, Valve Series SV3000
Mi Item #03972760
MFR #SS5V3-W10CD-03B-N11

Mfr description
SS5V3-W10CD-03B-N11 MFLD, PLUG-IN,
  • Circular connector
  • Tie rod base, 3000 series
  • IP67 protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.46/each

Specifications

Dimensions

  • Overall Height
    82.7 mm
  • Overall Length
    198 mm
  • Overall Width
    133.9 mm
  • Port Size
    3/8 in. diameter One-touch fitting

Details

  • Assembly Type
    Internal pilot specification
  • Country of Origin
    JP
  • Fluid Comp
    Air
  • For Use With Series
    SV3000
  • Manifold Port(s)
    3/8 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations
    3
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SV
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV3000
  • Wiring Type
    Circular Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)